Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.2cc String Trimmer, 17" Cut Width

  • Mfr # SRM-225

  • Zoro # G5298842


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Engine
2 Stroke
Cutting Width
17 in
Engine Displacement
21.2 cc
Fuel Tank Capacity
12.8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-225
Zoro #
G5298842
UPC #
743184995402
Country of Origin
United States

Dimensions

Cutting Width
17 in
Line Diameter
0.07 in, 0.08 in, 0.1 in
Shaft Length
59 in

Details

Item
Gas-Powered String Trimmer
Fuel Type
Gas
Engine
2 Stroke
Engine Displacement
21.2 cc
Fuel Tank Capacity
12.8 fl oz
Line Advance
Bump
Anti Vibration Handle
Yes
Shaft Type
Straight
Product Type
Gas-Powered String Trimmer
Power Source
Gas-Powered
Engine Brand
ECHO
Engine Cycle
2-Cycle
Attachment System Compatible
Not Capable
Gear Ratio
Standard
Tool Weight
11.5 lb
CARB Compliant
CARB Compliant
Anti-Vibration Handle
Yes

Description

Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 21.2 cc, Tool Weight 11.5 lb, Tool Series Not Applicable, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered String Trimmer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.