Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Cardholders, Charcoal, PK25
Mfr # MCH-12-3-0P
Zoro # G0337130
product price: $9.75
/pk 25, $0.39/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Color Charcoal
- Width 3 in
- Accessory Type Magnetic Cardholders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # MCH-12-3-0P
- Zoro # G0337130
- UPC # 727289021372
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 3 in |
Details
Item | Magnetic Cardholders |
Color | Charcoal |
Accessory Type | Magnetic Cardholders |
Description
Magnetic Cardholders, Color Charcoal, Height 1 in, Width 3 in, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- HOUSE OF DOOLITTLE Planner, Monthly, 5 Year (HOD262502)
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl (95 05 155 SBA)
- GONGE Build N Balance® Top10 Yellow (G2226)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, White, PK25 (PMR-761)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Red, PK20 (FI-423)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- Magna Visual Dry Erase Board Accessories