Shop All Cable Clamps & Clips
Mag Daddy
Snap In Cable Holder
Mfr # 62409-10
Zoro # G610070261
original price:
$2.65
9% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Magnetic
- Color Black
- Material Polymer
- Standards cULus Listed, UL Listed
- Holding Capacity 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag Daddy
- MFR # 62409-10
- Zoro # G610070261
- UPC # 853691003153
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Max. Bundle Dia. | 0.5 in |
Details
Item | Snap-In Cable Holder |
Mounting Method | Magnetic |
Color | Black |
Material | Polymer |
Standards | cULus Listed, UL Listed |
Holding Capacity | 10 lb |
Metal Detectable | Yes |
Description
Snap-In Cable Holder, Mounting Method Magnetic, Material Polymer, Color Black, Max. Bundle Dia. 0.5 in, Standards cULus Listed, UL Listed, Metal Detectable Yes, Holding Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CLB-053-27E3N-W-A/05)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-120A)
- MAG DADDY Snap In Cable Holder (62419-10)
- MAG DADDY Snap In Cable Holder (62421-10)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- Mag Daddy Cable Clamps & Clips