Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 01-130-016
Zoro # G7613751
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Zippered Carrying Case
- Patient Type Large Adult
- Weight 1.05 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 01-130-016
- Zoro # G7613751
- UPC # 767056300163
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 7 13/16 in |
Width | 2 11/16 in |
Length | 4 5/16 in |
Cuff Size | 13 in to 20 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Includes | Zippered Carrying Case |
Patient Type | Large Adult |
Weight | 1.05 lb |
Color | Blue |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 13 in to 20 in, Patient Type Large Adult, Cuff Material Nylon, Color Blue, Length 4 5/16 in, Width 2 11/16 in, Height 7 13/16 in, Weight 1.05 lb, Includes Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Hand and Body Lotion, 600mL Size, PK4 (CB040837)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- CONAIR Curling Iron 1" Tourmln (CD107NN)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-100-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- Mabis Diagnostic Equipment