Shop All Router Bits
M.A. Ford
3/16 Dia-Gr Router Bur E
Mfr # 23118750B
Zoro # G1164732
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2 in
- Shank Dia. 0.1875 in
- Number of Flutes 11 - LH; 9 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23118750B
- Zoro # G1164732
- UPC # 697604910844
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.1875 in |
Flute Length (In.) | 0.625 in |
Details
Material - Machining | Carbide |
Number of Flutes | 11 - LH; 9 - RH |
Application | Non-Ferrous |
Construction | Solid |
Shank Type | Straight |
End Grind | Bur |
Type of Cut | Down Cut |
Decimal Equivalent | 0.1875 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (39CG47)
- DASCO PRODUCTS Dasco Products 431-0 7 In. Scratch Awl (6320519)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- M.A. Ford Routers & Accessories