Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 7.5 to 7.0mm, Serie SK16
Mfr # SK16-7.5
Zoro # G0535425
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 7.50mm
- For Use With Collet Chucks
- Material Steel
- Range 7.50 to 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-7.5
- Zoro # G0535425
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 7.50mm |
Overall Length | 45.00mm |
Max. Body Dia. | 7.50mm |
Max. Bore Dia. | 24.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Material | Steel |
Range | 7.50 to 7.00mm |
Balanceable | No |
Coolant Through | No |
Pre-Balanced | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Face Shape | Round |
Compatible with Product Type | SK16 Slim Chucks |
Number of Slots | 8 |
Collet Type | SK |
Measurement System | Metric |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- DIABLO Hole Saw 5/8" (DHS0625)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- Lyndex-Nikken Collets, Chucks & Accessories