Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adaptor, Smart, Black

  • Mfr # PD-15OUT-BL

  • Zoro # G603528724


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Type
Smart
Color
Black
Standards
cULus Listed, FCC Approved, IFTEL Certified, Industry Canada Certified
Max. Capacity @ 120VAC
1/2 hp Motor, 120 VA (MLV), 15 A at 120V AC
Communication Method - Motion Sensing and Dimming
Wireless RF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-15OUT-BL
Zoro #
G603528724
UPC #
-
Country of Origin
Mexico

Details

Item
Plug Adapter
Type
Smart
Color
Black
Standards
cULus Listed, FCC Approved, IFTEL Certified, Industry Canada Certified
Max. Capacity @ 120VAC
1/2 hp Motor, 120 VA (MLV), 15 A at 120V AC
Communication Method - Motion Sensing and Dimming
Wireless RF
Item - Motion Sensing and Dimming
Outdoor Smart Plug
Operating Voltage - Motion Sensing and Dimming
120V AC
Use With - Motion Sensing and Dimming
Lutron Smart Bridge or Smart Bridge PRO
Description/Special Features
Provides On/Off Control of Multiple Load Types, Allows Remote Control from Anywhere in The Space When Paired with Pico Remote Controls
Color - Motion Sensing and Dimming
Black
Lighting Technology
MLV
Compatible with Series
Lutron Smart Bridge or Smart Bridge PRO
Product Type
Outdoor Plug

Description

Outdoor Smart Plug, Product Type Outdoor Plug, Color Black, Compatible with Series Lutron Smart Bridge or Smart Bridge PRO, Standards cULus Listed, FCC Approved, IFTEL Certified, Industry Canada Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.