Shop All Dimmer Switches
Lutron
Lighting Dimmer, 120V AC
Mfr # STCL-153M-WH
Zoro # G103076152
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Front Accessible Service Switch (FASS), On/Off Paddle Switch
- Includes Front Accessible Service Switch
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # STCL-153M-WH
- Zoro # G103076152
- UPC # 784276810920
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Overall Height | 4.69 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Touch Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Sunnata, Illuminated Yes, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M30DSGP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, White (AY-10PH-WH)
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- LUTRON Lumea Dimm Led/Cfl La (LECL-153PH-LA)
- LUTRON Dimmer, Maestro, CFL/LED, Snow (MACL-153M-SW)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- Lutron Lighting Controls