Shop All Flexible Hose Systems
Loc-Line
Flarenut, 1/4Sae-Pk20
Mfr # 49434
Zoro # G2658047
product price: $23.49
/pk 20, $1.17/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Loc-Line Systems
- Product Type Flare Nut Adapter
- End 1 Thread Size 7/16"-20
- Resistance Properties Corrosion Resistant, Water Resistant
- End 2 Non-Threaded Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49434
- Zoro # G2658047
- UPC # 662633494344
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
End 1 Thread Size | 7/16"-20 |
End 2 Non-Threaded Diameter | 1/4 in |
End 2 Thread Size | 1/4" |
Details
Item | Flarenut Adapter |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flare Nut Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Description
Flarenut Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size 1/4 In., End 1 Thread Size 7/16 In.-20, Product Type Flare Nut Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 2 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 115/230 V, 56 Frame, Odp (110232.00)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 5.35"O.D. (1VP56-1-1/8)
- BUYERS PRODUCTS Chrome Filler-Strainer Breather Cap Assembly With Plastic Basket (BC40)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Y Fitting, Black, 1/2", PK20 (59868-BLK)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81304as)
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- Loc-Line Flexible Hose Systems