Shop All Workbenches
Lista
Workbenches, Laminate, 60" W, 35-1/4" Height, 1000 lb., Pedestal/Straight
Mfr # XSTB81-60PTBB
Zoro # G9890377
product price: $1,947.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,947.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Pedestal/Straight
- Width 60"
- Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSTB81-60PTBB
- Zoro # G9890377
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 35-1/4" |
Overall Depth | 30 in |
Overall Width | 60 in |
Overall Height Range | 35 1/4 in |
Overall Fixed Height | 35 1/4 in |
Height Adjustability | Fixed Height |
Overall WxD | 60 in x 30 in |
Back Stop Height | 3 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Panel Leg & Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Gray (30292GREY)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- GEMPLERS Gemplers Lid for 5 Gallon Pail (234837)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- ECLIPSE ENTERPRISES Eclipse 902-109 - Magnifier Workbench Lamp - White, with Bench Clamp (902-109)
- Lista Workbenches