Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-3/8 In. H
Mfr # SC1350-1417FA/FT/LG
Zoro # G3337190
product price: $4,043.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,043.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # SC1350-1417FA/FT/LG
- Zoro # G3337190
- UPC # 094706603450
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 5 in, (6) 2 in, (6) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Height | 59 1/2 in |
Overall Depth | 28 1/2 in |
Drawer HxWxD | (2) 5 in x 23 5/8 in x 24 in, (6) 2 in x 23 5/8 in x 24 in, (6) 3 in x 23 5/8 in x 24 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 2 in, 3 in, 5 in |
Drawer Inside Height | (2) 5 in, (6) 2 in, (6) 3 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (6) 15, (6) 18, Number of Drawers 14, Overall Depth 28 1/2 in, Overall Height 59 1/2 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 282, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- KNAPE & VOGT Shelf, Wood, 500 lb. (0330-1623MPL)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 48 in D (184812043096DA)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- PROTO Right Drawer Slide (046354-00)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- Lista Modular Drawer Cabinets