Shelf, Wood, 500 lb.

  • Mfr # 0330-1623MPL

  • Zoro # G3783153


product price:  $21.89
/ea

Key Features

Material
Wood
Load Capacity (Lb.)
500
Color
Brown
Length (In.)
22-51/64 in
Width (In.)
15 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330-1623MPL
Zoro #
G3783153
UPC #
029274398835
Country of Origin
United States

Dimensions

Length (In.)
22-51/64 in
Width (In.)
15 25/32 in
Height (In.)
3/4 in
Size (In.)
15-25/32 in x 22-51/64 in x 3/4 in
Extended Length (In.)
22 51/64 in
Overall Width
20 in
Overall Depth
15 25/32 in
Overall Height
3/4 in

Details

Material
Wood
Load Capacity (Lb.)
500
Color
Brown
Item
Shelf Bracket
Type
Standard Duty
Hardware
Not included
Number of Holes
0
Max. Angle (Deg.)
90 Degrees
Hand
Non-Handed
Opening Angle (Deg.)
90 Degrees
Finish
Laminated
For Use With
Closets, Doors, Walls
Product Type
Shelf Bracket
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Mounting Holes
3
Application
Wood Shelf
Weight Capacity
500 lb

Description

Shelf Bracket, Type Standard Duty, Material Wood, Load Capacity (Lb.) 500, Color Brown, Laminated Finish, Size (In.) 15-25/32 in x 22-51/64 in x 3/4 in, Length (In.) 22-51/64 in, Width (In.) 15 25/32 in, Height (In.) 3/4 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 22 51/64 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.