Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 43-1/4 In. H
Mfr # XSST0570-0701NA-M/BB
Zoro # G2379596
product price: $1,969.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,969.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 7
- No. of Drawers 7
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSST0570-0701NA-M/BB
- Zoro # G2379596
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 43 1/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Drawer Depth | 18 in |
Drawer Width | 24 in |
Width of Cabinet | 28 1/4 in |
Usable Drawer Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 43 1/4 in |
Drawer HxWxD | (1) 3 in x 24 in x 18 in, (1) 5 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (4) 2 in x 24 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 28 1/4 in x 22 1/2 in |
Drawer Inside Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 18, (2) 6, (3) 8, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 28 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 IN White Dual-Trak Shelf Bracket (0122-19WT)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB109YL)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Yellow (QED603YL)
- ZORO SELECT Shelf Bracket, Steel, 19-1/2 in. L (33TZ30)
- LISTA Mobile Service Bench, Bright Blue, 440 lb. (XSST0750-0701-M)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- SAFCO Stand Up Workstation, 29-1/2"x22"x35"-49", BK/Medium Oak (SAF1929MO)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- GLOBAL INDUSTRIAL 48 x 30 Mobile Production Workbench, Power Apron, ESD Safety Edge, Tan (319358BTN)
- Lista Mobile Workbenches & Workstations