Shop All Switch Accessories
Linemaster
Twin Valve
Mfr # TWIN 3C-30A2-S
Zoro # G4187858
product price: $189.99
/ea
Sold in multiples of 10 for $1,899.90
Free Shipping & Returns
$1,899.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions Momentary
- PURPOSE Medium Duty General Purpose Design
- Housing Colors Black
- Housing Materials Cast Iron
- Input & Output Ports 1/8"-27 NPT Ports - Within Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # TWIN 3C-30A2-S
- Zoro # G4187858
- Country of Origin United States
- Category Switch Accessories
Details
Item | Twin Valve |
Actions | Momentary |
PURPOSE | Medium Duty General Purpose Design |
Housing Colors | Black |
Housing Materials | Cast Iron |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
Switch Type | Air Switch |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Operating temperature 0 to 131 °F (-18 to +55 °C) Rugged Cast Iron Housing |
Pneumatic Valves | 3-Way Air Valve |
FEATURES & BENEFITS | Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. |
Description
Twin Valve
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- LINEMASTER Replacement Shield - OX Shield (534-B25)
- LINEMASTER Replacement Plastic Paddle For 88Sn105 (977-F8)
- LINEMASTER Guard, Foot Switch (522-B14)
- LINEMASTER Air Valve (3-30A2-SI)
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- LINEMASTER Gate With Cover, Weight (534-U25)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- Linemaster Switch Accessories