Shop All Air Vent Covers & Floor Registers
Light House Beauty
RGC108 Plastic Ceiling Register 10 x 8 in.
Mfr # LI708866
Zoro # G104001429
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI708866
- Zoro # G104001429
- UPC # 657248330187
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 10" x 8"
- Color: White
- Plastic injection molded
- Sanitary/dishwasher safe
- No rust
- Shrink wrapped
- Dimension: 12" H x 10" W x 3" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Flaring Cone 37 Degree (71098-01)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-777 Mini-Ductor Venom Handheld (ICT-MDV-777)
- ALL-FILTERS 20 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20301.POLY 12PK)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 (SBS-4127 EB)
- PROSOURCE Diffuser Ceiling Round 6In Wht (SRSD06)
- DECOR GRATES Return Air Grille, 7.5 X 15.5, Textured Black, Steel (ST614R)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1004-B-PC)
- ZORO SELECT Return Air Grille, 9.75 X 25.75, White, Steel (4MJR7)
- MASTER FLOW 10 in. x 6 in. to 6 in. Universal Register Box (RB10X6X6)
- IMPERIAL MFG Register Floor 4X12In Wht (RG1458)
- Light House Beauty Air Vent Covers & Floor Registers