Shop All Crimp Sleeves
L.H. Dottie
L.H. Dottie 18-10 AWG Copper Crimp Sleeve, 100PK
Mfr # CS410
Zoro # G807186720
product price: $16.42
/pk 100, $0.16/ea
$16.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 to 10
- Material Solid Copper
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CS410
- Zoro # G807186720
- UPC # 781002277552
- Country of Origin India
- Category Crimp Sleeves
Details
Item | Crimp Sleeve |
Wire Gauge | 18 to 10 |
Material | Solid Copper |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- WESTWARD #4 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PLY5)
- TENG TOOLS MT30 - 30 Metre 98 Foot Metric and SAE Measuring Tape (MT30)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve (Tuff Pack), 500PK (CS410TP)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- L.H. Dottie Crimping Tools