Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 440-460V 4P5W SURF REC
Mfr # W432-S11
Zoro # G3972876
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Amperage 32 A
- IP Rating IP66/IP67
- Device Type Receptacle
- NOM Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W432-S11
- Zoro # G3972876
- UPC # 78477679616
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Dimensions | 5.9 H x 4.4 in W x 3.1 in D |
Length | 15.7480 in |
Height | 4.25 in |
Description
32 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Overload Protector, K90-21 (K90-21)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M30DSGP)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- Leviton Specialty Switches