Shop All Wall Plates
Leviton
Single Receptacle Plate, 1 Gang, White
Mfr # 88004
Zoro # G4057795
product price: $0.55
/ea
Sold in multiples of 14 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88004
- Zoro # G4057795
- UPC # 78477443408
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.25 in |
Height | 0.50 in |
Width | 3.75 in |
Details
Number of Gangs | 1 |
Item | Single Receptacle Wall Plate |
Color | White |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Hole |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Tester, Utp Stp (62-200)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- Leviton Wall Plates