Shop All Electrical Raceways
Leviton
ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 30DN
Mfr # S2VEL-30D
Zoro # G4096627
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Length 13.4000 in
- Height 8.3000 in
- Size 2"x2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S2VEL-30D
- Zoro # G4096627
- UPC # 78477265864
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 13.4000 in |
Height | 8.3000 in |
Size | 2"x2" |
Details
Color | Yellow |
Material | Plastic |
Application | Cable Management Applications |
Component | Vertical Elbows |
Type | Raceway |
Standard | UL 2024A |
Description
2x2 Vertical Elbow 30deg Downw/o Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1614)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M60DSGP)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- SWE-TECH 3C 1.75 inch Surface Mount Cable Raceway, White, Joint Cover (FWT31R3-002WH)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- Leviton Raceways