Shop All Dimmer Switches
Leviton
DIMMERS AND ACCESSORIES MINIZ 2 ROOM, SWITCHING
Mfr # MZB02-102
Zoro # G4465938
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.2500 in
- Height 8.2500 in
- Application Lighting Control Applications
- Product Type Room Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MZB02-102
- Zoro # G4465938
- UPC # 78477336267
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Length | 8.2500 in |
Height | 8.2500 in |
Details
Application | Lighting Control Applications |
Product Type | Room Controller |
Description
Mini-Z Basic 2 Room 2 Occ Sensor 2 Photo Cell 2 Standard Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- Leviton Lighting Controls