Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 SLMLNE BOOT 20 FT GN
Mfr # 6D460-20G
Zoro # G4051075
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Green
- Category Type Cat 6
- Conductor Size 24
- Conductor Material Copper
- Length 7.00 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6D460-20G
- Zoro # G4051075
- UPC # 78477345498
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 24 |
Length | 7.00 ft |
Width | 11 in |
Wire Size | 24 AWG |
Height | 1.5 in |
Cord Length | 20 ft |
Details
Jacket Color | Green |
Category Type | Cat 6 |
Conductor Material | Copper |
Connector Type | 8P Modular Non-Keyed Plug |
Color | Green |
Application | Data Centers and Telecommunication Room Applications |
Standard | ANSI\TIA-568-C.2;TIA-1096-A;cULus Listed;ISO\IEC 11801IEEE 802.3at and IEEE 802.3af |
Plug Type | 8 Position Modular Non-Keyed |
Conductor Type | Stranded Copper |
Series | 6D460 |
Type | UTP SlimLine Boot |
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- AXIOM MANUFACTURING Axiom Cat5E Bulk Cable Cmp 1000Ft-Green (C5EBCSN1000P-AX)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S25-BL)
- Leviton Voice & Data Patch Cords