Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 117273.00
Zoro # G711931249
product price: $1,616.99
/ea
Free Shipping & Returns
$1,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- Voltage 230/460V AC
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 117273.00
- Zoro # G711931249
- UPC # 691720021293
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.6 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | Not available |
Overall Length | 13 1/4 in |
Length Less Shaft | 11 5/16 in |
Stud Size | 3/8 in-16 |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.28 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- SPEEDAIRE Speed Control Muffler, 1/4 NPT, 9/16 Hex (1EJU3)
- X1 TOOLS 6 inch Hose Clamp, 48PK (X1E-CON-CLA-HOS-6000x48)
- ZORO SELECT Element (EKF329)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm (5XAU0)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141270.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- Lesson DC Motors