
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40B20135US
Zoro #
G512433416
UPC #
195477286917
Country of Origin
China
Dimensions
Height
1.21"
Depth
3.15"
Details
Item
Docking Station
OS Compatibility
Windows
Supported Resolutions
3840 x 2160
Device Supported
Notebook/Desktop PC
Number of USB 2.0 Ports
2
USB Type-C
Yes
Host Interface
USB Type C
Number of DisplayPorts
2
Headphone/Microphone Combo Port
Yes
Compatibility
Lenovo ThinkPad Notebook
Ethernet Technology
Gigabit Ethernet
DisplayPort
Yes
Connectivity Technology
Wired
Number of HDMI Ports
1
Network (RJ-45)
Yes
Screen Mode Supported
4K
Package Contents
ThinkPad Universal USB-C Smart Dock, 135W AC Power Adapter (Slim Tip), Power Cord, Publications, Cable
Maximum Power Supply Wattage
96 W
HDMI
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.