Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThinkPad Universal Thunderbolt 4 Smart Dock

  • Mfr # 40B10135US

  • Zoro # G709980242


product price: $381.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows
For Use With
Lenovo ThinkPad Notebook
Includes
ThinkPad Universal Thunderbolt 4 Smart Dock 135W Adapter 1 x Power Cable Standard Thunderbolt Cable
Height
1.18 in
Color
Dual Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B10135US
Zoro #
G709980242
UPC #
195348677332
Country of Origin
China

Dimensions

Height
1.18 in
Depth
3.15 in

Details

Item
Docking Station
OS Compatibility
Windows
For Use With
Lenovo ThinkPad Notebook
Includes
ThinkPad Universal Thunderbolt 4 Smart Dock 135W Adapter 1 x Power Cable Standard Thunderbolt Cable
Color
Dual Color
Watts
100 W
Number of HDMI Ports
1
Supported Resolution
7680 x 4320
Thunderbolt
Yes
Number of HDMI Outputs
1
Network (RJ-45)
Yes
Headphone/Microphone Combo Port
Yes
Connectivity Technology
Wired
HDMI Version
2.1
DisplayPort Version
1.4
USB Type-C
Yes
HDMI
Yes
DisplayPort
Yes
Ethernet Technology
Gigabit Ethernet
Screen Mode Supported
4K, 8K
USB Type-A
Yes
Device Supported
Notebook/Desktop PC
Number of USB Ports
5
Host Interface
USB Type C
Number of DisplayPort Outputs
2
Number of Displays Supported
4
Brand Compatibility
Lenovo
Thunderbolt Ports Quantity
2
Number of RJ-45 Ports
1
Number of USB Type-C Ports
1
Number of USB Type-A Ports
4
Package Contents
ThinkPad Universal Thunderbolt 4 Smart Dock, 135W Adapter, 1 x Power Cable, Standard Thunderbolt Cable
Supported Resolutions
7680 x 4320, 3840 x 2160
Maximum Power Supply Wattage
100 W
Compatibility
Lenovo ThinkPad Notebook
Interfaces
USB Type C, Thunderbolt 4
USB Charging Port
5
Operating System
Windows
Compatible Devices
Desktop PC, Notebook

Description

The robust way to maximize productivity and the workspace, the Lenovo ThinkPad Universal Thunderbolt 4 Smart Dock 40B10 is the leader in our new series of docks offering a smarter way to work. Capable of driving 8k displays and 40Gbps data speeds, the dock ushers in the next generation of Intel Thunderbolt 4 connectivity for commercial users and a new cloud-based management paradigm for IT managers. And it's all powered by Microsoft Azure Sphere.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.