Shop All Cooling Equipment Relays
Lennox
Blower Motor, 3.4 HP, 3 SPDT, PSC, 115 VAC 1 Ph 60 Hz Volts
Mfr # 59M48
Zoro # G2080248
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 115 VAC 1 Ph 60 Hz
- Phase 1 Phase
- Hz 60 hz
- HP 3/4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 59M48
- Zoro # G2080248
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Blower Motor, 3.4 HP, 3 SPDT |
Type | PSC |
Voltage | 115 VAC 1 Ph 60 Hz |
Phase | 1 Phase |
Hz | 60 hz |
HP | 3/4 HP |
Features | 3.4 hp, 3 Speed |
For Use With Mfr. Model Number | CMPB125U5 |
Fits Brand | Lennox |
Amps AC | 11A |
Description
Blower Motor, For Use With Mfr. Model Number CMPB125U5, Fits Brand Lennox, Features 3.4 hp, 3 Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 4""X10' (70404)
- DURAFLOW FILTRATION Filters for GE WB02X10956, JX81H, WB02X11544 & more (CF2963 2-Pack)
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SMB-00)
- LENNOX Motor, 1.4 HP, 115V, 1075 rpm, 4 SPDT (21L91)
- LENNOX Motor, 460V, 1.2 HP, 1-Phase, 1075 rpm, PSC, 460 VAC 1 Ph 60 HZ Volts (27J07)
- LENNOX Blower Motor, 1.3 HP (35K59)
- LENNOX Blower Motor, 9.1 HP, PSC, 120 VAC 1 Ph 60 Hz Volts (58W00)
- LENNOX Evaporator Coil (12W74)
- LENNOX Blower Assembly (74W55)
- SUPCO Potential Relay, 9068 (9068)
- Lennox Cooling Equipment Relays