Shop All Patio Dining Chairs & Stools
Leisuremod
Modern Devon Aluminum Chair, Orange, 2PK
Mfr # DC23OR2
Zoro # G611373408
product price: $383.99
/pk 2, $192.00/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 18 in
- Depth 17 in
- Length 32 in
- Dimension 32 in H x 18 in W x 17 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # DC23OR2
- Zoro # G611373408
- UPC # 765531577345
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 18 in |
Depth | 17 in |
Length | 32 in |
Dimension | 32 in H x 18 in W x 17 in D |
Details
Color | Orange |
Material | Aluminum |
Capacity | 1 |
Description
The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Plastic cap floor protectors
- •Suitable for indoor & outdoor use
- •UV-protected from direct exposure to the sun
- •Stackable & Lightweight
- •High-Quality Painted-Finish to prevent fading with glossy finish
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Fly Magnet Fly Trap (M530)
- MILWAUKEE TOOL Cultivator Attachment (49-16-2739)
- SCENIC ROAD Scenic Road Wall Mount Pail Holder Black 5 Gallon - SR300 (581132)
- WATER RIGHT Professional Coil Hose 50 Ft Coil Hose - Olive (PCH-050-MG)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- LANCASTER TABLE & SEATING Black Powder Coated Aluminum Outdoor Side Chair (427CALUSDBK)
- WOODARD CM Uptown Bistro Chair (WI-105)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- Leisuremod Patio Dining Chairs & Stools