Shop All Supply Stop Valves
Legend Valve
3/4 FIP x 1FL T443 1/4 TURN MV
Mfr # 111-124NL
Zoro # G1855070
original price:
$75.57
36% off
new price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x Flare
- Size 3/4" x 1"
- Standards 400 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-124NL
- Zoro # G1855070
- UPC # 662545095219
- Country of Origin Italy
- Category Supply Stop Valves
Dimensions
Size | 3/4" x 1" |
Details
Connection Type | FNPT x Flare |
Standards | 400 CWP |
Description
3/4 FNPT x 1 Flare T-443NL No Lead Forged Brass Meter Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 3/8" Male NPT (PL3/8-N3)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT6)
- ZORO SELECT 2" Male Adapter x MNPT 316 SS Adapter Coupling (3LX41)
- K-FLEX USA 3-1/8" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048318)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- LEGEND VALVE 3/4 T-539 NO LEAD WATER HEATER (107-192NL)
- LEGEND VALVE 3/4" S-615 CPVC STOP VALVE (202-504)
- LEGEND VALVE 1/2" T-504 LONG BONNET STOP (107-253)
- LEGEND VALVE 3/4" T-522 BOILER DRAIN (107-155)
- LEGEND VALVE 1/2" T533 NO LEAD NK HOSE BIB (107-203NL)
- ZORO SELECT Supply Stop, 3-Way, 5/8" Inlet, 1/4" Outlet (04351LF)
- Legend Valve Valves