Shop All Door Holders
Lcn
Electromagnetic Door Holder, Floor, 35 lb.
Mfr # SEM7820 DKBRZ
Zoro # G3930370
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Metal
- Mounting Type Floor
- Finish Dark Bronze
- Mfr. Series 7800
- Total Projection 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7820 DKBRZ
- Zoro # G3930370
- Country of Origin China
- Category Door Holders
Dimensions
Lock Body Width | 4 9/16 in |
Lock Body Depth | 5 1/8 in |
Strike Plate Depth | 1 5/8 in |
Strike Plate Length | 2 3/8 in |
Lock Body Length | 3 7/16 in |
Strike Plate Width | 1 7/8 in |
Details
Item | Electromagnetic Door Holder |
Material | Die Cast Metal |
Mounting Type | Floor |
Finish | Dark Bronze |
Mfr. Series | 7800 |
Total Projection | 6-3/4 in |
Includes | WMS Screw Pack |
Projection from Wall | 5 1/8 in |
Standards | ANSI A156.15, UL Listed |
Holding Force | 35 lb |
Power Required | 120V AC, 12V DC, 24V AC/DC |
Mounting | Floor |
Series | 7800 |
Description
Electromagnetic Door Holder,Mounting Floor,Finish Dark Bronze,Power Required 12VDC, 24VAC/DC, 120VAC,Total Projection 6-3/4 In.,Holding Force 35 lb.,Projection from Wall 5-1/8 In.,Material Die Cast Metal,Mfr. Series 7800,Lock Body Depth 5-1/8 In.,Lock Body Length 3-7/16 In.,Lock Body Width 4-9/16 In.,Strike Plate Depth 1-5/8 In.,Strike Plate Length 2-3/8 In.,Strike Plate Width 1-7/8 In.,Standards UL Listed, ANSI A156.15,Includes WMS Screw Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 6' Padlock Cable (65-D)
- CORBIN RUSSWIN 6-Pin Keyblank, D2 Keyway, Coined Logo Only, 50 Pack (D2-6PIN-10 (50PK))
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK50 (1CTB6)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (75B3X1/32-25)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-72 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-514 AL)
- ZORO SELECT Lever Door Holder, Copper, 1-5/8 In W (33J798)
- Lcn Door Stops & Holders