Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 14 in, 414 Overall Length, 2 Cutting Depth, 2 Flutes, Spiral Flute, 2 Flu
Mfr # SDSPLUS142BP
Zoro # G608028069
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SDSPLUS142BP
- Zoro # G608028069
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppDue to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling not even reinforced steel presents a problem The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip This generates a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 24-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (870840)
- JET Spring Cap Assembly (JDP17DX-078)
- KO-KEN Socket Driver 9mm 6 Point 235mm (167M-9)
- GREENLEE 10" Ratchet Action Cable Cutter, Center Cut (45206)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x22x24 in. (81940)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1040)
- DRILLCO 5/32 X 4.1/4, SDS PLUS DRILL - 1700A (170A1104)
- MILWAUKEE TOOL 7/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6785)
- Lackmond Masonry Drill Bits