Shop All Fume Hoods
Labconco
Evidence Drying Cabinet, 60In, Washdown
Mfr # 3405010
Zoro # G2503201
product price: $15,906.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$15,906.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 6 5/8 ft
- Overall Width 5 ft
- Color White
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3405010
- Zoro # G2503201
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 6 5/8 ft |
Overall Width | 5 ft |
Overall Length | 28 in |
Height | 79 in |
Width | 60 in |
Length | 28" |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Overall Depth | 28 in |
Interior Depth | 26 1/2 in |
Interior Width | 26 1/2 in |
Interior Height | 4 3/4 ft |
Description
Evidence Drying Cabinet with Washdown, Filter Type HEPA, Overall Height 6 5/8 ft, Overall Width 5 ft, Overall Length 28 in, Voltage 115V AC, Number of Filters Required 5, Width 60 in, Height 79 in, For Use With Protecting Personnel from Biohazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- EXTECH pH Electrode, Mini (60120B)
- DYNA-GLO Replacement Rotor Kit Replacement Part For Dyna-Glo Kerosene Heater (SP-KFA1000)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- GLAS-COL Containment Hood (200A G30)
- Labconco Laboratory Hoods & Enclosures