Shop All Lubricants
Krytox
Oven Lubricant Oil, XHT-500, Bottle, 0.5kg
Mfr # XHT-500
Zoro # G0350555
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Jar
- Lubricant Base PFPE
- Primary Additive No Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-500
- Zoro # G0350555
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
General Purpose Lubricant, Wet, Krytox, XHT, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Jar, PFPE, No Additives Primary Additive, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 572 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #60 Offset Link 4PK (75866)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD (1104B)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- CLIMAX METAL PRODUCTS 2C-150-Z Two-Piece Clamping Collar (2C-150-Z)
- KRYTOX Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz. (XHT-500)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 2 Oz. (GPL-107)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-BD)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz. (GPL-107)
- Krytox Penetrants and Lubricants