Shop All Wall Shelving
Koova
Lil Small Shelf, 3 x 7
Mfr # KV-KS-3X7
Zoro # G508400187
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Includes Shelf, Installation Hardware
- Size 3 in x 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-3X7
- Zoro # G508400187
- UPC # 810064962240
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 3 in x 7 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
These small sized wall mounted shelves are perfect for the small little things that are cluttering up your counters. Everything should have a place, give them one with our small wall mounted shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 19-1/2 in. L (33TZ30)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Red (QUS270RD)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Blue (SSB423BL)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Large Shelf, 5 x 5 (KV-KS-5X5)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- Koova Wall Shelving