Shop All Toilet Paper Dispensers & Holders
Kohler
Riff Toilet Tissue Holder Vibrant Brushed Moderne Brass
Mfr # 27413-2MB
Zoro # G004846465
product price: $60.90
/ea
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Dispenser Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27413-2MB
- Zoro # G004846465
- UPC # 885612915870
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 6.5 in |
Dispenser Height | 2.19 in |
Dispenser Width | 8.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Brass |
Dispenser Mounting | Wall |
Finish | Vibrant Brushed Moderne Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY 33 oz Personal Soaps Bottle, 6 PK (651327)
- HARPER Handle, Wood, Tan, 60" (253H42)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- Kohler Toilet Paper Dispensers & Holders