Shop All Toilet Paper Dispensers & Holders
Kohler
Holder Plate-Sp
Mfr # 1265002-0
Zoro # G501261884
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Dispenser Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1265002-0
- Zoro # G501261884
- UPC # 885612787453
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.5 in |
Dispenser Depth | 3.36 in |
Dispenser Height | 1.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE Cascade Action Pacs Platinum Fresh Scent 8.3 oz., PK5 (97708)
- OSBORN Fiberglass Broom Handle, 60" (0007702000)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- Kohler Toilet Paper Dispensers & Holders