Shop All Slip Joint Pliers
Knipex
TwinGrip Pliers, 8
Mfr # 82 02 200
Zoro # G203674630
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1.75
- Jaw Length 8
- Handle Type Multi-component
- Material Vanadium Electric Steel
- Finish Polished jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 82 02 200
- Zoro # G203674630
- UPC # 843221011451
- Country of Origin Germany
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1.75 |
Jaw Length | 8 |
Overall Length | 8.3 |
Overall Height | 1.2 |
Height | 0.75 |
Overall Width | 2.6 |
Details
Handle Type | Multi-component |
Item | TwinGrip Pliers |
Material | Vanadium Electric Steel |
Finish | Polished jaws |
Color | Red/Blue |
Weight | 0.62 |
Description
TwinGrip Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (310D)
- HHIP DA 6 Piece Tool Post Set - Wedge Type 251-555 (3900-5160) (3900-5160)
- WARNER HAND TOOLS Warner Hand Tools 10841 Auto Retract Safety Snap Off Knife (209838)
- BON TOOL Bon 17-156 Power Trowel Blades 36" Combination, Set Of 4 (17-156)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- KNIPEX Electric Instl Plier 8'' (13 82 8 SBA)
- KNIPEX TwinGrip Pliers, 8 (82 01 200 SBA)
- KNIPEX TwinGrip Pliers, Slip Joint, 200 mm L (82 01 200)
- TOLSEN 6 Slip Joint Pliers Drop Forged Steel, Full Body w/Heat Treatment, Black Finished and Fine Polished (10315)
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- ROADPRO Slip Joint Pliers, 8" (RPS5042)
- Knipex Slip Joint Pliers