Shop All Slip Joint Pliers
Knipex
TwinGrip Pliers, 8
Mfr # 82 01 200 SBA
Zoro # G703674628
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1.625
- Jaw Length 8
- Overall Length 10.75
- Handle Type Non-slip plastic
- Material Vanadium Electric Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 82 01 200 SBA
- Zoro # G703674628
- UPC # 843221011444
- Country of Origin Germany
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1.625 |
Jaw Length | 8 |
Overall Length | 10.75 |
Overall Width | 4.1 |
Height | 0.5 |
Overall Height | 0.75 |
Details
Handle Type | Non-slip plastic |
Material | Vanadium Electric Steel |
Finish | Polished jaws |
Item | TwinGrip Pliers |
Color | Red |
Weight | 0.59 |
Description
TwinGrip Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A691)
- KNIPEX TwinGrip Pliers, Slip Joint, 200 mm L (82 01 200)
- KNIPEX Electric Instl Plier 8'' (13 82 8 SBA)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- KNIPEX TwinGrip Pliers, 8 (82 02 200)
- TOTALTURF 12" Groove Joint Pliers (TO144724)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G253.Z/BB)
- WILDE 3-PIECE PLIERS SET-G250, G251 & G253-POLISHED-CARD CLAM (G256P.NP/CC)
- Knipex Slip Joint Pliers