Shop All Utility Knives
Knipex
Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L
Mfr # 98 54
Zoro # G6228476
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Operation Fixed Blade
- Handle Type Ergonomic With Slip Guard
- Standards IEC 60900 DIN EN 60900, VDE-Tested
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 54
- Zoro # G6228476
- UPC # 843221006440
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Blade Length | 2 in |
Overall Length Range | 6 - 8 in |
Description
Skinning Knife, Blade Material Steel, Overall Length 7 1/2 in, Tether Ready Yes, Blade Length 2 in, Blade Style Straight, Handle Style Ergonomic, Insulated Yes, Blade Adjustment Fixed Blade, Voltage Rating 1,000 V, Features Back of the Blade Plastic Coated to Avoid Short Circuit, Thumb Recess and Finger Hook At the End of the Handle Ensure a Good Transmission of Force When the Blade is Pulled, Handle Material Plastic, Includes Protective Cap, Safety Features Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203868)
- VIM PRODUCTS VIM Tools T55 Torx Bit, Satin Chrome 1/2 Sqaure Drive bit holder (PFS8T55)
- BON TOOL Birdcage Mixer 30" Long 3/8" Hex Shaft (82-399)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 17/32 (53434)
- KNIPEX Cable Stripping Knife Hook, 7 1/8 in L (98 55)
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- KNIPEX Skinning Knife Straight, 7 1/2 in L (98 56)
- KNIPEX Skinning Knife, Plastic 7 1/2 in L (98 52)
- KNIPEX Cable Knife, Plastic Coated 130mm L (16 20 28 SB)
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- Knipex Utility Knives