Cable Stripping Knife Hook, 7 1/8 in L

  • Mfr # 98 55

  • Zoro # G4783037


product price:  $56.33
/ea

Key Features

Overall Length
7 1/8 in
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Multi-Component
Application
Conductor Insulation
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98 55
Zoro #
G4783037
UPC #
843221006457
Country of Origin
Germany

Dimensions

Overall Length
7 1/8 in
Overall Thickness
1 in
Overall Width
1 7/8 in
Blade Length
1 1/2 in

Details

Item
Cable Stripping Knife
Blade Type
Hook
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Multi-Component
Application
Conductor Insulation
Standards
DIN EN 60900 IEC 60900, VDE
Features
Ergonomically Designed Handle Shape with Comfortable Slip Guard, Particularly Confident Grip Thanks to Slip-Proof Soft Components, Thumb Recess and "Finger Hook" at the End of the Handle Ensure a Good Transmission of Force when the Blade is Pulled, Transparent Protective Cap
Includes
Shoe Guide At Blade Tip, Plastic Protective Cap
Handle Color
Red
Number of Blades Included
1
Blade Operation
Fixed Blade
Type
Dismantling, Insulated
Insulated
Yes
Voltage Rating
1,000 V
Color
Red/Yellow
Other Material Applications
Cable
Blade Edge Type
Sickle
Blade Type Included
Solid, Fixed, Hooked, Sickle Shape
Blade Style
Hooked
Tether Ready
No
Handle Style
Straight
Knife Type
Cable Stripping Knife
Safety Features
Insulated
Weight
77 g
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Blade Adjustment
Fixed Blade

Description

Cable Stripping Knife, Blade Material Stainless Steel, Overall Length 7 1/8 in, Tether Ready No, Blade Length 1 1/2 in, Blade Style Hooked, Handle Style Straight, Knife Type Cable Stripping Knife, Insulated Yes, For Wire/Cable Type Medium-Hard Wire, Soft Wire, Blade Adjustment Fixed Blade, Voltage Rating 1,000 V, Application Conductor Insulation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.