Shop All Utility Knives
Knipex
Skinning Knife, Plastic 7 1/2 in L
Mfr # 98 52
Zoro # G7567183
product price: $18.19
/ea
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ergonomic
- Functions Strip Only
- Handle Material Plastic
- Overall Length 7 1/2 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 52
- Zoro # G7567183
- UPC # 843221006419
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Blade Length | 2 in |
Overall Length Range | 6 - 8 in |
Description
When you are working with big game, this KNIPEX 98 52 Skinning Knife is the tool to have on hand. It will allow you to strip the skin off of your catch quickly and efficiently. The skinning knife has a multi component handle that is ergonomically designed for comfort and control. Its 7 1/4 in. overall length makes it easy to maneuver around large animals without tiring out your arm or wrist. You can use this utility knife to cut through bones, sinew, and other tough materials with ease. There is also a standard accessory needed for tethering. This KNIPEX Skinning Knife will make quick work of any game you bring home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 17/64 (42617)
- SUPERCUT 102-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533828)
- L.H. DOTTIE L.H. Dottie 3/8'' Hex Arbor w/ Pilot Drill 1/2''-20 Thread Size (V34)
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- KNIPEX Skinning Knife Straight, 7 1/2 in L (98 56)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- KNIPEX Cable Stripping Knife Hook, 7 1/8 in L (98 55)
- KNIPEX Cable Knife, Plastic Coated 130mm L (16 20 28 SB)
- SLICE Utility Knife, Spring-Loaded Retraction 3 1/2 in L (10477)
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- Knipex Knives, Cutters & Snips