Shop All Locking Pliers
Knipex
Pliers, Straight, 0.126in Dia, 12-1/2in. L
Mfr # 44 13 J4
Zoro # G0176106
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 12 5/8 in
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 13 J4
- Zoro # G0176106
- UPC # 843221012335
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 12 5/8 in |
For Bore Dia. | 85mm to 140mm |
Tip Dia. | 0.126 in |
For Bore Diameter Range | 85 mm to 140 mm |
For Minimum Bore Diameter | 85 mm |
Overall Length Range | 12 - 14 in |
Tip Diameter | 0.126 in |
For Maximum Bore Diameter | 140 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 12 5/8 in, For Minimum Bore Diameter 85 mm, For Maximum Bore Diameter 140 mm, Tip Diameter 0.126 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Chrome Plated, For Use With Internal Circlips, Grip Material Plastic, Handle Color Red, Handle Style Plastic Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Knife Putty Flex 1-1/2In (14A900015)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 1 In D (63134998305)
- TENG TOOLS 47 Piece Mixed Drive SAE Socket Set (TT1215AF-KIT1)
- TOMAHAWK POWER 8” Tungsten Carbide Teeth Blade Drum Kit for Concrete Scarifier (TSCAR6TCC)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- KNIPEX 8 3/4 in Ear Clamp Pliers (10 98 i220)
- KNIPEX 23-1/2" internal Circlip Pliers, Powder-Coated (44 20 J61)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KNIPEX Knipex KNT-8551250AF Locking Hose Clamp Pliers (KNT-8551250AF)
- KNIPEX 8" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A31)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- Knipex Locking Pliers