Shop All Cutting Pliers
Knipex
Notching Pliers, 10 In
Mfr # 90 61 16
Zoro # G6706506
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clean Cut Edges, Easy Handling
- Handle Type Plastic Grip
- Material Special Tool Steel
- Overall Length 9 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 90 61 16
- Zoro # G6706506
- UPC # 843221014544
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 9 3/4 in |
Details
Features | Clean Cut Edges, Easy Handling |
Handle Type | Plastic Grip |
Material | Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Cutting Edge | Flush |
Item | Notching Pliers |
Spring Return | No |
Handle Color | Red |
Cutting Capacity/Material | 16 x 32mm |
Weight | 0.9 lb |
Cutting Edge Type | Flush |
Precision | No |
Cutting Capacity by Material | 16 mm x 32 mm |
Includes | Locking Lever, Opening Limiter, Opening Spring |
Spring Assist Handle | Yes |
Insulated | No |
Jaw Material | Steel |
Handle Material | Plastic |
Material Application | Plastic |
Handle Style | Ergonomic |
Description
Notching Pliers, Cutting Capacity by Material 16 mm x 32 mm, Cutting Edge Type Flush, ESD Safe No, Features Clean Cut Edges, Easy Handling, Handle Color Red, Handle Material Plastic, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Tap Set (DWT60734)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (49908)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4" H (74 01 180)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 125)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- KNIPEX 6-1/4" Diagonal Cutter, Plastic Grip (70 01 160)
- KNIPEX Crimping Pliers Insulated (97 68 145 A)
- KNIPEX 6-3/4" External Circlip Pliers, Plastic Grip (46 21 A21)
- KNIPEX Super Knips Electronics Pliers ESD (78 03 140 ESD)
- Knipex Cutting Pliers