Shop All Scissors
Knipex
Industrial, Industrial Shears, 5-1/2 In. L
Mfr # 95 05 140
Zoro # G6173115
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 140mm
- Blade Material Surgical Steel, Stainless, Vacuum-Hardened
- Handle Style Straight
- Handle Material Plastic Coated
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 140mm |
Length of Cut | 1 in |
Details
Blade Material | Surgical Steel, Stainless, Vacuum-Hardened |
Handle Style | Straight |
Handle Material | Plastic Coated |
Tip Shape | Rounded |
Cutting Edge | Shear Cut |
Item | Combination Shear |
Primary Application | Cutting Cardboard, Plastics, Aluminum, Fabrics, Brass and Copper Foils |
Features | Guard Prevents Operators’ Fingers being Pinched, Adjustable Bolted Joint, Opening Spring and Locking Device |
Application | For Cutting Cardboard, Plastics, Aluminum, Brass and Copper Foils, Not Suitable for Steel Wire or Iron Sheets |
Adjustable | Yes |
Left/Right Hand | Ambidextrous |
Handle Design | Ergonomic Curved |
Handle Color | Red |
Cutting Edge Type | Straight |
Hand Orientation | Right-Hand |
Includes Cushioned Grip | Yes |
Grip Material | Plastic |
Pivot Type | Rivet |
Includes Wire Stripping Notch | No |
Insulated | No |
Spring Assist Handle | Yes |
Material Application | Aluminum, Brass, Cardboard, Copper Foils, Plast |
Description
Industrial Shears, Adjustable Yes, Application For Cutting Cardboard, Plastics, Aluminum, Brass and Copper Foils, Not Suitable for Steel Wire or Iron Sheets, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Adjustable, Grip Material Plastic, Hand Orientation Right-Hand, Handle Color Red, Handle Design Ergonomic Curved, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- BAND-IT Strapping Buckle, 1-1/4 In., PK10 (GRC442)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- OREGON Black Marking Crayons, PK 12 (295365)
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl (95 05 155 SBA)
- KNIPEX Cable Shears, 19-11/16 In, 5 AWG, Red/Blue (95 12 500)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- KNIPEX Industrial, Industrial Shears, 7-1/4 In. L (95 05 185)
- KNIPEX Sheet Metal Nibbler, 11 InL, 2.0mm Cut, Red (90 55 280)
- KNIPEX Electrician Shears, 6 1/4 (95 05 10 SBA)
- FISKARS SCISSORS 8"" BENT RH FSKR (194510-1052)
- Knipex Scissors