Shop All Wire Strippers & Crimpers
Knipex
Forged Wire Stripper 8", 10-20 AWG
Mfr # 13 71 8 SBA
Zoro # G703674161
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.07
- Material Steel
- Length (In.) 8
- Handle Type Non-slip plastic
- Joint Type Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 13 71 8 SBA
- Zoro # G703674161
- UPC # 843221027339
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 11.07 |
Length (In.) | 8 |
Jaw Width | 2 |
Height | 0.5 |
Overall Height | 0.716 |
Overall Width | 4.06 |
Details
Material | Steel |
Handle Type | Non-slip plastic |
Joint Type | Bolted |
Item | Wire Stripper |
Tool Weight | 0.54 |
Cutting Edge | Shear |
Gripping Surface | Serrated |
Color | Red |
Finish | Polished |
Description
Forged Wire Stripper 8 In.,10-20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Accessory Kit, For GBX155 (GBC104)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- GEARWRENCH 18mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86118)
- MALCO 6 In. Hand Seamer (S6R)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- KNIPEX 9 in Cable Stripper 8 to 28mm (16 20 165 SB)
- KNIPEX 10 in Crimper 27 to 13 AWG (97 52 04)
- KNIPEX Crimp System Master Pliers (97 43 200 A)
- KNIPEX 7 1/2 in Cable Stripper 4 to 16mm (16 20 16 SB)
- KNIPEX 180mm Automatic Wire Stripper, 13 to 19 AWG 19 to 13 AWG (12 64 180)
- WIHA Classic Grip Wire Strippers Dual NM-B Cable 7.75-in. (57820)
- Knipex Wire Strippers & Crimpers