Shop All Tongue & Groove Pliers
Knipex
Cobra XL Water Pump Pliers 16
Mfr # 87 01 400 US
Zoro # G303674691
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vanadium Electric Steel
- Finish Polished jaws
- Jaw Width 3
- Handle Type Plastic coating
- No. of Jaw Positions 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 87 01 400 US
- Zoro # G303674691
- UPC # 843221003142
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 16.9 |
Jaw Width | 3 |
Jaw Length | 16 |
Height | 1 |
Overall Height | 1.35 |
Overall Width | 3.6 |
Details
Material | Vanadium Electric Steel |
Finish | Polished jaws |
Handle Type | Plastic coating |
No. of Jaw Positions | 27 |
Item | Water Pump Pliers |
Color | Red |
Joint Type | Box-joint |
Gripping Surface | Serrated |
Weight | 2.62 |
Description
Cobra XL Water Pump Pliers 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- PERFORM TOOL 6In1 1 2 Phillips 14 316 Slotted 14 516 Nutdrivers (W975)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- KNIPEX Pliers Wrenches, 6" Pliers Wrench (86 03 150 SBA)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- KNIPEX 6 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 150)
- KNIPEX 7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 180)
- KNIPEX 7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180 T BKA)
- KNIPEX Water Pump Pliers, 16" Alligator XL Wate (88 01 400 SBA)
- Knipex Pliers