Shop All Utility Knives
Knipex
Cable Knife, Plastic Coated 130mm L
Mfr # 16 20 28 SB
Zoro # G4481429
product price: $29.99
/ea
Sold in multiples of 6 for $179.94
$179.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Secure Grip
- Features Self-Tightening Holding Lever, Spare Blade Inside The Handle, Turnable Blade for Circular and Longitudinal Cutting
- Overall Length 130mm
- Application For Stripping all Common Round Cables
Product Information
- Brand Knipex
- MFR # 16 20 28 SB
- Zoro # G4481429
- UPC # 843221022501
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 130mm |
Details
Number of Pieces | 1 |
Handle Type | Secure Grip |
Features | Self-Tightening Holding Lever, Spare Blade Inside The Handle, Turnable Blade for Circular and Longitudinal Cutting |
Item | Cable Knife |
Application | For Stripping all Common Round Cables |
Material | Housing: Plastic |
Handle Material | Plastic Coated |
Capacity | 8 to 28mm |
Description
If you are looking for a cable knife that will work with all common round cables, the KNIPEX 16 20 28 SB Cable Knife is the tool to have. The plastic coated handle provides a secure grip while you use this utility knife. The housing of the cable knife is made of plastic and measures 130mm in length. This 8 to 28mm capacity utility knife has an overall length of 130mm. If you want a durable, efficient cable knife that will get the job done, then the KNIPEX 16 20 28 SB Cable Knife is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- BON TOOL Vegas Groover, 36", Straight Bit 1/4" X 1 3/4" (22-381)
- STANLEY Screwdriver, 8" L Overall, 1/4" Tip Size (STHT60783)
- TOOLPRO Drywall Utility Knife Blades 5Pack, 5PK (TP01050)
- KNIPEX Skinning Knife Straight, 7 1/2 in L (98 56)
- KNIPEX Cable Stripping Knife Hook, 7 1/8 in L (98 55)
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDY)
- KRAZY GLUE X-Acto Carbon Steel Light Duty Blade Dispenser with Blades 15 pk (X411)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- Knipex Utility Knives