Shop All Needle Nose Pliers
Knipex
7 63/64 in Spark Plug Boot Plier Multi-Component Grip Handle
Mfr # 38 95 200
Zoro # G0467656
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 63/64 in
- Jaw Width 7/8 in
- Features High Bending Strength of The Pliers Tips; Gripping Surfaces Cross-Hatched, Knurled
- Material Vanadium Electric Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 38 95 200
- Zoro # G0467656
- UPC # 843221004699
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 7 63/64 in |
Jaw Width | 7/8 in |
Tip Width | 1/2 in |
Jaw Length | 2 1/2 in |
Overall Length Range | 6 - 8 in |
Description
Spark Plug Boot Plier, Plier Type Spark Plug Boot Pliers, Jaw Length 2 1/2 in, Jaw Width 7/8 in, Overall Length 8 in, Maximum Jaw Opening 2 in, Grip Style Deluxe Cushion, Tether Ready No, Insulated No, Non-Sparking No, Features Forged, Oil-Hardened, Finish Chrome Plated, For Use With Round Parts, Spark Plugs, Handle Color Red, Handle Style Standard, Head Offset Angle 45 Degrees , Jaw Opening Type No, Jaw Shape Circular Long Nose, Jaw Thickness 9 1/2 mm, Nose Shape Half Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-0233)
- KNIPEX Crimping Die for Non-Insulated Terminals (97 49 23)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- CLE-LINE 29PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21118)
- KNIPEX 6 1/4 in Duckbill Plier Plastic Coated Handle (33 01 160)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- KNIPEX Long Nose Plastic Pliers (98 62 02)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- KNIPEX 5 1/4 in Flat Nose Plier Multi-Component Grip Handle (34 12 130 ESD)
- JONARD TOOLS 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3026)
- Knipex Needle Nose Pliers