Shop All Needle Nose Pliers
Knipex
7 3/32 in Flat Nose Plier Ergonomic Handle
Mfr # 98 62 01
Zoro # G5171056
original price:
$33.09
22% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 1/2 in
- Overall Length 7 1/4 in
- Material Plastic and Reinforced Fiberglass
- Features Fiberglass Reinforced
- Application Meter Assembly, Meter Blocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 62 01
- Zoro # G5171056
- UPC # 843221019600
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Jaw Width | 1/2 in |
Overall Length | 7 1/4 in |
Jaw Length | 1 3/8 in |
Tip Width | 1/4 in |
Overall Length Range | 6 - 8 in |
Description
If you need a plier for meter assembly and meter blocking, the KNIPEX 98 62 01 7-1/4" Flat Nose Pliers is the tool to have on hand. The flat nose plier features a combination jaw that grips both flat and round material. It has an overall length of 7 3/32 in., with 1 5/16 in. jaw length and 15/32 in. jaw width. With a soft plastic handle, this flat nose plier has a 0 degree bend at the tip. The jaws are made of fiberglass reinforced plastic while the handle is made of soft plastic. When it comes to precision work, nothing beats the KNIPEX 98 62 01 7-1/4" Flat Nose Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC DRILL 3/8" HD PISTOL JACOB CHUCK (CP9285C)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4403)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (26 12 200)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 81 280 SBA)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- Knipex Needle Nose Pliers