Shop All Wire Strippers & Crimpers
Knipex
6 3/8 in Wire Stripper 7 AWG
Mfr # 11 01 160
Zoro # G6210906
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 7 AWG
- Overall Length 6 1/4 in
- Material Forged steel
- Features Opening Spring, Easy Adjustment to The Required Diameter Of Solid Or Stranded Wire, Knurled Screw and Lock Nut
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 11 01 160
- Zoro # G6210906
- UPC # 843221003845
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/4 in |
Maximum Wire/Cable Diameter | 5 mm |
Minimum Wire/Cable Diameter | 7 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, Stripping Capacity- Stranded Wire 8 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 7 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping, Blade Material Steel, Body Material Plastic, Features Opening Spring, Easy Adjustment to The Required Diameter Of Solid Or Stranded Wire, Knurled Screw and Lock Nut, Finish Atramentized (Phosphate Coat)
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #20 (C70153)
- BETA Wrench w/High Torque Handle, 2.5mm (000960935)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- KNIPEX 7 1/2 in Crimper 28 to 5 AWG (97 53 09)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 01)
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- Knipex Wire Strippers & Crimpers