Shop All Cutting Pliers
Knipex
6-3/4" External Circlip Pliers, Plastic Grip
Mfr # 46 21 A21
Zoro # G0584921
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 6 3/4 in
- Finish Atramentized (Phosphate Coat)
- For Ring Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 21 A21
- Zoro # G0584921
- UPC # 843221002770
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 6 3/4 in |
Tip Diameter | 0.071 in |
For Maximum Shaft Diameter | 60 mm |
For Minimum Shaft Diameter | 19 mm |
Overall Length Range | 6 - 8 in |
For Shaft Diameter Range | 19 mm to 60 mm |
Details
Features | Nonslip Tips |
Material | Chrome Vanadium Steel |
Finish | Atramentized (Phosphate Coat) |
Item | Snap Ring Plier External Angled |
For Ring Type | External |
Plier Type | Retaining Ring Pliers |
Jaw Opening Type | Spring Return |
Tip Angle | 90 Degrees |
ESD-Safe | No |
For Use With | External Circlips |
Plier Material | Steel |
Tether Ready | No |
Non-Sparking | No |
Steel Type | Chrome Vanadium Steel |
Grip Material | Plastic |
Standards | DIN 5254 B |
Weight | 132 g |
Description
Snap Ring Plier External Angled, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Overall Length 6 3/4 in, Tip Diameter 0.071 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 19 mm, For Maximum Shaft Diameter 60 mm, Jaw Opening Type Spring Return, Tether Ready No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 8.00mm (45875)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- KNIPEX 5 in Diagonal Cutting Plier Flush Cut Uninsulated (79 42 125)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 52 115)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- Knipex Cutting Pliers