Shop All Wire Strippers & Crimpers
Knipex
6 1/8 in Crimper 0.4 to 1.1mm
Mfr # 97 50 01
Zoro # G6927392
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.4 to 1.1mm
- Primary Crimping Application Voice and Data Cable
- Overall Length 6 1/8 in
- Material Vanadium Steel
- Features Spring-Loaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 50 01
- Zoro # G6927392
- UPC # 843221006860
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/8 in |
Tool Length | 6 1/8 in |
Maximum Compatible Wire Size | 1.1 mm |
Number of Crimping Sizes | 1 |
Minimum Compatible Wire Size | 0.4 mm |
Description
Crimper, Crimper Style Scotchlok(TM) Connector Crimper, Compatible Connector Type Scotchlok(TM) Single Connectors, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 0.4 mm, Maximum Compatible Wire Size 1.1 mm, Maximum Crimping Force Not Rated, Tool Length 6 1/8 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Features Spring-Loaded, Grip Material Plastic, Grip Style Standard Cushion, Includes Crimping Die No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder with No Lock-On (DWE43066N)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1702041)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- ZORO SELECT Floor Vibration Isolator, 190 to 380 lb. (48PW92)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 36)
- ITL 6 1/4 in Wire Stripper 6 AWG (00170)
- Knipex Crimping Tools